£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Spring plungers GN 614 are used as detents as well as for push-on and push-off applications and ejectors.
-Housing and ball constructed from NI stainless steel
-AISI 305 / 420C
-Housing sheet-metal
-Ball hardened
Attribute | Value |
---|---|
Brand | Ganter |
d1+0.1 | 10mm |
d2 | 8.5mm |
d3 | 11.0mm |
EAN | 4045525312296 |
l1 | 13mm |
l2 | 1.70mm |
MFR Part No. | GN614-10-NI |
Type | NI Stainless Steel |
UNSPSC Code | 31162800 |
w compression | 3.3mm |