£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
GN 614 spring plungers are used as detents as well as for push-on and push-off applications and ejectors.
Features:
-Type KU plastic Technopolymer (Polyacetal POM) housing
-Stainless steel AISI 420C hardened ball
-Temperature resistant up to +50°C
Attribute | Value |
---|---|
Brand | Ganter |
d1+0.1 | 12mm |
d2 | 10.0mm |
d3 | 13.0mm |
EAN | 4045525312319 |
l1 | 16mm |
l3 ±0.1 | 1.5mm |
MFR Part No. | GN614-12-KU |
Type | KU Plastic |
UNSPSC Code | 31162800 |
w compression | 3.3mm |