£5.45
Ex VAT
£6.54
Inc VAT
Product Details
Product Specification
Spring plungers GN 614 are used as detents as well as for push-on and push-off applications and ejectors.
-Housing and ball constructed from NI stainless steel
-AISI 305 / 420C
-Housing sheet-metal
-Ball hardened
Attribute | Value |
---|---|
Brand | Ganter |
d1+0.1 | 3mm |
d2 | 2.4mm |
d3 | 3.5mm |
EAN | 4045525559585 |
l1 | 4mm |
l2 | 0.75mm |
MFR Part No. | GN614-3-NI |
Type | NI Stainless Steel |
UNSPSC Code | 31162800 |
w compression | 0.7mm |