£9.90
Ex VAT
£11.88
Inc VAT
Product Details
Product Specification
Spring plungers GN 614 are used as detents as well as for push-on and push-off applications and ejectors.
-Housing and ball constructed from NI stainless steel
-AISI 305 / 420C
-Housing sheet-metal
-Ball hardened
Attribute | Value |
---|---|
Brand | Ganter |
d1+0.1 | 6mm |
d2 | 5.0mm |
d3 | 6.5mm |
EAN | 4045525312449 |
l1 | 7mm |
l2 | 1.00mm |
MFR Part No. | GN614-6-NI |
Type | NI Stainless Steel |
UNSPSC Code | 31162800 |
w compression | 1.8mm |