£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Spring plungers GN 615 are used as detents as well as for push-on and push-off applications and ejecetors.
Features:
-Type KN: stainless steel, standard spring load
-Housing stainless steel AISI 303
-Ball stainless steel AISI 420C, hardened
-Spring stainless steel AISI 631
Attribute | Value |
---|---|
Brand | Ganter |
d1 | M3mm |
d2 | 1.5mm |
EAN | 4045525313149 |
l | 7mm |
MFR Part No. | GN615-M3-K |
Type | KN Stainless Steel |
UNSPSC Code | 31162800 |
w | 0.4mm |