£9.90
Ex VAT
£11.88
Inc VAT
Product Details
Product Specification
Spring plungers GN 615 are used as detents as well as for push-on and push-off applications and ejectors.
Features:
-Type: K - Steel, standard spring load
-Housing Steel, blackened
-Ball Steel, 1.3505, hardened
Attribute | Value |
---|---|
Brand | Ganter |
d1 | M5mm |
d2 | 3.0mm |
EAN | 4045525313224 |
l | 12mm |
MFR Part No. | GN615-M5-K |
Type | K Steel |
UNSPSC Code | 31162800 |
w | 0.9mm |