£7.95
Ex VAT
£9.54
Inc VAT
Product Details
Product Specification
These Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable component. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, star shaped head gives extra grip to enable more torque to fasten the knob in place.
Features and Benefit:
• Impact stress resistant to avoid breakages when accidental heavy contact is made
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Zinc plated , blue passivated through bushing provides that added stability and also the option for more fitting applications
Typical Applications:
• Mechanical engineering
• Automotive solutions
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 40mm |
d2 | M8mm |
d3 | 18mm |
EAN | 4045525335196 |
h1 | 25mm |
h2 | 13mm |
MFR Part No. | DIN6336-KT-40-M8-D |
t1 min | 14mm |
t2 | 13mm |
Type | D - with Threaded Trough Bore |
UNSPSC Code | 31162801 |