SKU:
GAN4255980Z
MPN:
6336.4-ST-32-M6-10
£5.90
Ex VAT
£7.08
Inc VAT
Product Details
Product Specification
These matte finish, Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, star shaped head gives extra grip to enable more torque to fasten the knob in place.
Features and Benefits
• Impact stress resistant to avoid breakages when accidental heavy contact is made
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Zinc plated Steel stud provides that added resistance to corrosion from things such as petrol or alcohol
Typical Applications
• Mechanical engineering
• Automotive solutions
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 32mm |
d2 | M6mm |
EAN | 4045525340350 |
l | 10mm |
MFR Part No. | GN6336.4-ST-32-M6-10 |
Type | Threaded Bolt |
UNSPSC Code | 31162801 |