£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
6 x 19 Fibre Core - 180kg/mm2
6x19 construction wire rope is with fibre core. The rope is very popular in and is used on a variety of applications. The smaller diameters (3mm to 6mm) are very flexible and used where wire ropes are running over pulleys.
Applications Include:
• Control cables
• Crane cables
• Garage door cables
• General engineering applications
• Gym equipment cables
• Industrial door cables
• Whip checks
• Winch ropes
• Wind turbines
• Wire rope slings
Attribute | Value |
---|---|
Applications | Control Cables Crane Cables Garage Door Cables General Engineering Applications Gym Equipment Cables Industrial Door Cables Whip Checks Winch Ropes Wind Turbines Wire Rope Slings |
Brand | Ttc Lifting Gear |
Breaking Strain | 1533kg |
Diameter | 5mm |
ECLASS Code | 23179106 |
Length | 20m |
MFR Part No. | GWR619/5/20 |
UNSPSC Code | 31151500 |
Weight per 100m | 8.65kg |