£76.19
Ex VAT
£91.43
Inc VAT
Product Details
Product Specification
Used for measuring within small grooves or recesses and for quick comparisons of thread accuracy in screw cutting operations. With knurled thimble, ratchet stop and thumb lock. Enamelled frame with satin chromed finish barrel and sleeve.
Attribute | Value |
---|---|
Accuracy | +/-0.003mm |
Additional Features | knurled thimble ratchet stop thumb lock |
Brand | Oxford |
EAN | 5036140154575 |
Graduations | 0.010mm |
Includes | Case |
Measuring Range | 0 - 25mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 250g |