£450.39
Ex VAT
£540.47
Inc VAT
Product Details
Product Specification
Oxfords Versatile range of micrometers with interchangeable anvils with ratchet top, lock, setting standards and wooden case. Rigid and stable cast Iron frame thats perforated for lightness.
Attribute | Value |
---|---|
Accuracy | +/-0.008mm |
Additional Features | Cast Iron Frame Lightweight Lock Ratchet Top |
Brand | Oxford |
EAN | 5036140051867 |
Graduations | 0.001mm |
Includes | Wooden Case |
Measuring Range | 500 - 600mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |