£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems. The small stature makes the product ideal for portability.
Features and Benefits
• Data hold, LCD backlight
• ℃/℉ Selectable
• Auto power off (cancelable)
• 2044 sets data storage
• Auto record function with 0 .5~255s interval
• Wear-proof fan shaft for improved accuracy and reliability
• Wind speed modes: MAX, MIN, Real-time
• Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time
• 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMM
Typical Applications
• Fishing
• HVAC
• Environmental
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 160 x 50 x 28mm |
EAN | 5036140467675 |
Includes | Auto Power Off - 5min Battery - 4.5V Data Hold LCD Backlight Low Battery Indication - 3.0~3.5V |
Range | 0 to 30m/s -10°C to 50°C 14°F to 122°F |
UNSPSC Code | 41114401 |
Weight | 118g |