£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Specifically designed for contaminated waste disposal in autoclaves or incinerators.
Suitable for sterilisation at 121°C. Convenient ‘tissue box’ cartons dispense bags individually. Strong disposable bags with blue biohazard printing. Material: HDPE.
Attribute | Value |
---|---|
Brand | Sterilin |
Colour | Clear |
Disposable/Reusable | Disposable |
Material | Polyethylene |
MFR Part No. | 509 |
Overall Length | 660mm |
Overall Width | 305mm |
Pack Quantity | 200 |
Sterility | Sterile |
UNSPSC Code | 41104105 |