£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
TP1042
These Rutland Pro binoculars have a powerful 10 x magnification using a Porro prism, a 6° wide angle of view and a 42mm objective lens.
Features and Benefits
• These binoculars are powerful, yet have a narrow pupil distance making them effective for any user
• The outer casing of the binoculars is designed for your comfort and covered with a protective rubber coating, to prevent damage from the occasional bump that may occur whilst in use
• The point of focus is smoothly controlled with the central focusing wheel
Contents
• Lens caps, case, neck strap, and cleaning cloth
Notes
• Prism type: Porro
• Magnification: 10x
• Objective lens: 42mm
• Angle of view: 6°
• Field of view at 1000m: 105m
• Exit pupil: 4.2mm
• Focusing method: Manual
• Closest focusing distance: 4m
• Dimensions (W x H x D): 110 x 168 x 65mm
• Weight: 775g
Attribute | Value |
---|---|
Brand | Rutland Pro |
EAN | 5036140047129 |
ECLASS Code | 27201100 |
Lens Diameter | 42mm |
Magnification | 10x |
MFR Part No. | BN5093 |
UNSPSC Code | 41111717 |