£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
Flexible extended tube inspection camera with 9mm waterproof camera and LCD screen. With wireless transmission technology. Has the ability to capture video and images in both JPG and AVI format. Both lens and tube are waterproof.
Features and Benefits
• 9mm camera head on one metre water resistant flexible tube head to reach awkward places
• Has a LCD monitor with the ability to record and store footage on a max 16GB microSD card for reporting purposes
• Powered infrared light to allow you to work in all lighting conditions including total darkness
Typical Applications
Ideal for use in drains and small crevices
Specifications:
Image sensor: CMOS.
Total pixels: 704 x 576
(PAL); 712 x 486 (NTSC).
Horizontal view angle: 50.
Minimum illumination: 0 lux.
Modulation type: FM.
Bandwidth: 18MHz.
Dimensions: 186 x 145 x 41mm
(exclude flexible tube)
LCD screen: 3.5" TFT - LCD
Effective pixels: 480 x 240.
Transmission frequency: 2468MHz.
Consumption current (max): 0.9 - 1.3VP-P 75ohm.
Dimensions: 100 x 70 x 30mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Camera Lens Size | 9mm |
Display Type | LCD Screen |
MFR Part No. | 8803AL |
Power | Rechargable Li Battery |
Probe Length | 1m |
Product Type | Wireless Inspection Camera |
Recording | Video |
UNSPSC Code | 41111716 |
Video Format | NTSC/PAL |