£2639.00
Ex VAT
£3166.80
Inc VAT
Product Details
Product Specification
The DS703 FC High Resolution Diagnostic Videoscope with Fluke Connect is rugged, and has industrial 1200 x 720 resolution with dual view probe.
7" touch screen for accurate diagnostics in difficult to reach spaces. 720p video recording inspection camera. Adjustable LED lighting and digital zoom for quality images. Up is Up™ technology rotates the display screen to allow for appropriate image display, regardless of the orientation of the probe.
Key features:
-High definition probe with dual-view camera
-Processing speeds that render a smooth, clear, consistent image
-7" LCD screen for easy viewing
-Macro to micro zoom function
-Adjustable lighting to capture the best image
-Up is Up™ technology for an appropriate orientation, regardless of the probe location (1.2 meter probe only)
-Fluke Connect™ allows you to save and share images directly from the diagnostic videoscope
Attribute | Value |
---|---|
Additional Features | IP56, dust protected and protected against water projected from a nozzle IP68, dust tight and immersion of 1 meter or more depth |
Brand | Fluke |
Connection Type | Micro HDMI USB |
Display Type | LCD |
EAN | 0095969865722 |
Includes | AC power supply/battery charger Diagnostic videoscope with 1.2m, 8.5mm semi-ridgid probe Hand and neck strap Hand strap protective EVA case TPAK magnetic hanger USB cable |
MFR Part No. | 4962665 |
Power | 6400mAh 3.7 volt rechargeable internal li-ion battery |
Probe Length | 1.2m |
Product Type | Videoscope |
Recording | Image Video |
Resolution | 1200 x 720 Pixels 800 x 600 Pixels |
UNSPSC Code | 41111716 |
Video Format | AVI JPeg |
Weight | 0.88kg |