£5419.00
Ex VAT
£6502.80
Inc VAT
Product Details
Product Specification
Product Documents
VB-712TM Portable Pipe Inspection Camera System has a 60 metre long fibreglass rod cable. The sapphire glass camera lens is scratch proof. It is water and dust proof to IP-68 capable of withstanding pressures up to 1bar (under water 10m). Ideal for inspection applications in general floor drains and pipe work, boiler and heat exchanger tubes, Steam feed lines, chimneys, ducting etc.
• Heavy duty camera
• Centralising camera skids
• Hi resolution display
• Distance travelled indicator
• Image, video and audio data storage
• Supplied complete with a stainless steel frame & wheels.
Attribute | Value |
---|---|
Additional Features | 30 Adjustable Ultra Bright LED Lights 4 Hours Working Battery Capacity 512Hz Camera Transmitter |
Brand | ATP |
Camera Lens Size | 50 x 76mm |
Display Type | 7" TFT Colour Monitor + Video Output |
Includes | 3 Skids 100mm; 150mm; 220mm 60M Cable Battery Camera Head Charger Display Control Monitor Keyboard Stainless Steel Frame and Wheels |
MFR Part No. | VB-712TM |
Power | 12V 4000MAH - Li-ION Rechargeable Battery |
Probe Length | 60m |
Product Type | PIPE INSPECTION CAMERA SYSTEM |
Recording | Audio Image Video |
Resolution | 1440 x 234 Pixels |
UNSPSC Code | 41111716 |
Video Format | NTSC/PAL |
Weight | 27kg |