£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
This portable Borescope is designed as a remote inspection device. It is ideal for use in surveying pipes or other hard-to-reach places, equipment or furnishing installation, car repair, etc.
Features and Benefits
• Waterproof LED lens allows for use in pipework
• Real-time viewing for quick identification and action on blockages
• Flexible tube allows for free movement
Contents
• 1x 9mm flexible tube with lens
• 1x 2.4in. TFT-LCD monitor
• 1x set of 4 accessories
Typical Applications
• Surveys
• Automotive
Attribute | Value |
---|---|
Additional Features | 4 Way Rotation of Picture on Screen 4 x Adjustable Dual Bright White LED Lights 8 x Contrast Settings Focus: Range Up to 1.5m Glare Free Close-up and Wide Field of View (36°) Waterproof IP67 9mm Camera Head |
Brand | ATP |
Camera Lens Size | 9mm |
Display Type | 60mm 2.7" TFT Colour Display |
Includes | 1m Gooseneck - 9mm Camera Batteries Not Supplied Clip-on Mirror Magnet and Hook Attachments |
MFR Part No. | VB-8805 |
Power | 4 x 1.5V AA Alkaline (ALR-6-4) |
Probe Length | 1m |
Product Type | Portable Colour Display Borescope |
Resolution | 480 x 234 Pixels |
UNSPSC Code | 41111716 |