£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Squat form for easy location on shelves or bench top or in transit. Moulded in handle for safe and secure carrying. Clear moulded graduations allowing quick and easy volume assessment. Leakproof heavy duty stopcock opens and closes in a quarter turn. Autoclavable - closures must be loosend or removed before autoclaving. Caps have moulded drill guides for easy location of probes and feed-lines.
Attribute | Value |
---|---|
Brand | Azlon |
Cap Size | 45mm |
Capacity | 5ml |
ECLASS Code | 32030508 |
Height | 270mm |
Material | Polypropylene |
MFR Part No. | BNP05A |
Pack Quantity | 1 |
UNSPSC Code | 41121804 |