£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Translucent, rigid and leak-proof HDPE bottles with PP screw caps. lightweight but very durable in use. Ideal for a wide range of liquid storage and sampling applications. Excellent general chemical resistance. Moulded SPI recycling codes and volume information on bottle base. Singles supplied capped in shrink-wrapped packs.
Attribute | Value |
---|---|
Bottle Type | Graduated |
Brand | Azlon |
Capacity | 60ml |
ECLASS Code | 32030508 |
Height | 78mm |
Material | Polyethylene |
MFR Part No. | BNH0060PN (SGL) |
Neck Type | Narrow |
Pack Quantity | 1 |
UNSPSC Code | 41121804 |