£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
This range of translucent, rigid HDPE bottles have polypropylene screw caps with a non-stick feature. They also open and close in less than 1½ turns for ease of use. The bottles are heavy duty and have excellent durability for a long lifespan. They are highly versatile and have great chemical resistance.
Features and Benefits
• Translucent, rigid bottles
• Screw caps have a non-stick feature
• Heavy duty, durable bottles
• Highly versatile
Typical Applications
• Ideal for a wide range of liquid storage, media preparation and sampling applications
Attribute | Value |
---|---|
Bottle Type | Graduated |
Brand | Azlon |
Capacity | 30ml |
ECLASS Code | 32030508 |
Height | 70mm |
Material | Polyethylene |
MFR Part No. | BWH0030PN |
Neck Type | Wide |
Pack Quantity | 10 |
UNSPSC Code | 41121804 |