£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
Round LDPE bottles fitted with a pivoting nozzle closure. The nozzle retracts into cap to seal bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels. Good resistance to chemical attack.
Attribute | Value |
---|---|
Bottle Type | Wash |
Brand | Azlon |
Capacity | 250ml |
ECLASS Code | 32030508 |
Height | 145mm |
Material | Polyethylene |
MFR Part No. | BGE530P |
Neck Type | Narrow |
Pack Quantity | 10 |
UNSPSC Code | 41121804 |