£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
•Translucent, rigid polypropylene bottles with polypropylene screw caps
•Leak-proof, liner-less design
•Smooth inner contours for efficient pouring and ease of cleaning
•Heavy duty and very durable in use
•Suitable for food contact applications in accordance with EU and USA regulations
•Ideal for a wide range of liquid storage, media preparation and sampling applications
•Good chemical resistance
•Batch certificate available to download online
•Autoclavable at 121°C
Attribute | Value |
---|---|
Bottle Type | Graduated |
Brand | Azlon |
Capacity | 1000ml |
ECLASS Code | 32030508 |
Height | 205mm |
Material | Polypropylene |
MFR Part No. | BWP1000P |
Neck Type | Wide |
Pack Quantity | 1 |
UNSPSC Code | 41121804 |