£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Translucent rigid and leak-proof PP bottles with PP screw caps. Screw caps have non-stick feature and open or close in less than 11/2 turns for ease of use. Heavy-duty and very durable in use. Autoclavable at 121°C. Ideal for a wide range of liquid or solids, storage media preparation and sampling applications. Excellent general chemical resistance. When autoclaving bottles ensure the caps are loosened or removed to prevent accidental implosion.
Attribute | Value |
---|---|
Bottle Type | Graduated |
Brand | Azlon |
Capacity | 60ml |
ECLASS Code | 32030508 |
Height | 82mm |
Material | Polypropylene |
MFR Part No. | BWP0060PN |
Neck Type | Wide |
Pack Quantity | 10 |
UNSPSC Code | 41121804 |