£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Bottles complete with cap and pouring ring. Ideal for mixing and storage of culture medium.
Features and Benefits
• Wide neck for easy filling
• Sloping shoulders for smooth pouring action
• White graduations and marking spot
• Manufactured from temperature and chemically resistant borosilicate glass
• Supplied with light blue coloured polypropylene cap
• Neck fitted with pouring ring for drip-free performance
• Withstands steam sterilisation or dry heat up to 140°C
Standards Met
• Complies with ISO 4796
Notes
• Never autoclave bottles with a fully tightened screwcap
• Always slacken off. Failure to follow this procedure can lead to breakage of the bottle
• This small bottle features a glass lip and does not require a pouring ring
Attribute | Value |
---|---|
Brand | Pyrex |
Capacity | 1000ml |
ECLASS Code | 32030508 |
Height | 225mm |
Material | Glass |
MFR Part No. | 1516/10D |
Pack Quantity | 10 |
UNSPSC Code | 41121804 |