£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
Custom/DIY solvent venting washbottles printed with write on label areas and supplied with adhesive hazard symbols
Labelled wide neck wash bottles featuring the patented Driplok® vapour venting valve that prevents hazardous volatile solvent drips. Indelibly printed with a choice of a custom or two solvent labels all including full hazard symbols, safety information and instructions for use. Fitted with colour coded one-piece PP closures that maintain their shape in use. Closures feature precision jet-tip aperture for fine control. Bottles feature SPI recycling codes and volume information on their base. Custom/DIY version solvent bottles are also available with the Driplok® valve. These are supplied with write-on areas for own solvent labeling and a supply of adhesive hazard symbols.
Attribute | Value |
---|---|
Bottle Type | Wash |
Brand | Azlon |
Capacity | 500ml |
ECLASS Code | 32030508 |
Material | Polyethylene |
MFR Part No. | WGW002VTML |
Neck Type | Wide |
Pack Quantity | 1 |
UNSPSC Code | 41121804 |