£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Traditional and popular square shoulder round wash bottles. Fitted with one-piece PP closures that maintain their shape in use. Closures feature precision jet-tip aperture for fine control.
Attribute | Value |
---|---|
Bottle Type | Wash |
Brand | Azlon |
Capacity | 500ml |
ECLASS Code | 32030508 |
Height | 160mm |
Material | Polyethylene |
MFR Part No. | WGF236P |
Neck Type | Narrow |
Pack Quantity | 5 |
UNSPSC Code | 41121804 |