£10.79
Ex VAT
£12.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Standard solvent venting washbottles, printed with choice of solvent. These are supplied with write-on areas for quick and easy solvent labeling, and a supply of adhesive hazard symbols.
Features and Benefits
• Labelled wide neck wash bottles featuring the patented Driplok® vapour venting valve that prevents hazardous volatile solvent drips
• Indelibly printed with a choice of a custom or two solvent labels all including full hazard symbols, safety information and instructions for use
• Fitted with colour coded one-piece PP closures that maintain their shape in use
• Closures feature precision jet-tip aperture for fine control
• Bottles feature SPI recycling codes and volume information on their base
Notes
• Custom/DIY version solvent bottles are also available with the Driplok® valve
Attribute | Value |
---|---|
Bottle Type | Wash |
Brand | Azlon |
Capacity | 250ml |
ECLASS Code | 32030508 |
Material | Polyethylene |
MFR Part No. | WGW531VTML |
Neck Type | Wide |
Pack Quantity | 1 |
UNSPSC Code | 41121804 |