£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Burette PTFE Stopcock Class B
Complies with BS 846. Economically priced! Graduations in easy to read blue enamel. Grease-free PTFE stopcock (interchangeable). Manufactured from soda-lime glass.
Attribute | Value |
---|---|
Brand | Pyrex |
Capacity | 25ml |
ECLASS Code | 32034290 |
Grade | B |
Graduations | 0.1ml |
Material | Glass |
Standards Met | BS 846 |
Tolerance | 0.1ml |
UNSPSC Code | 41121808 |