£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
Product Documents
The IP67 ABSOLUTE digimatic calipers are waterproof to IP67 protection and can be submerged in water for short periods with no damage. They feature an ABS imperial or metric display and deliver an internal, external, height and step measurement (quadri feature).
Features and Benefits
• LCD display which is easy to read
• Resistant to water, oil, dust and coolant
• Long battery life
• Zero setting
• Origin setting with intelligent memory that retains this setting even with the power off
• Inch/metric conversion
Typical Applications
• Tough workshop applications
Contents
• 1x ABSolute digimatic caliper
• 1x SR-44 battery
• Storage case
Standards
• EN60529
Notes
• Extra batteries available - Order Code ENR9040150K
Attribute | Value |
---|---|
Accuracy | +/- 0.01mm |
Additional Features | Alarm Automatic power on/off Origin-set |
Brand | Mitutoyo |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 12 in. 0 - 300 mm |
Measures | External Internal |
MFR Part No. | 500-754-20 |
Resolution | 0.01mm |
Standards Met | IP67 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |