£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Centrally mounted adjustment screw.
Manufactured from polished tool steel.
Note: Firm joint caliper capacities are generally 1/3 greater than the effective leg length.
Solid nut.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102005139 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 3 in. |
Measures | Internal |
MFR Part No. | 513 |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |