Fluke

T5-600 ELECTRICAL TESTER VOLT, CONTINUITY, CURRENT

SKU:

FLU5167050Q

MPN:

609377

£179.00

Ex VAT

£214.80

Inc VAT

OUT OF STOCK

    Product Details

    Test for Voltage, Current & Resistance/Continuity
    The fast and easy solution to basic electrical testing.
    Fixed fork OpenJaw™ measures ac current to 100A without breaking the circuit.
    Measure ac/dc voltage to 600V or 1000V.
    Measure Resistance to 1000W.
    Continuity buzzer.
    GS38 probe tip covers.
    2 year warranty.
    Model T5-600
    ac/dc voltage
    to 600V.
    Cat III-600V
    safety rated


    Product Specification
    Attribute
    Value

    Brand

    Fluke

    EAN

    0095969067225

    MFR Part No.

    T5-600

    UNSPSC Code

    41113637