£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
12"/300mm rule for combination set, is the ideal solution to replacing damaged blades on Kennedy combination rulers. Manufactured from quality steel for added durability and tool lifespan with 12"/300mm measurements.
Features and Benefits
• Replacement blade for Kennedy combination ruler sets
• Manufactured from durable steel for prolonged tool lifespan
• Metric and imperial measurements for convenient measurements
Typical Applications
• Engineering
• On-site
Attribute | Value |
---|---|
Additional Features | FOR COMBINATION SET FOR KEN3303250K |
Brand | Kennedy |
EAN | 5036140239630 |
ECLASS Code | 21170390 |
Includes | Spare Part Only |
Material | Stainless Steel |
Size | 300 |
Surface Finish | Satin Chrome |
Type | Rule |
UNSPSC Code | 41111600 |