£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
CSM300 Metric Set:
Full set including 300mm rule, protractor, square and centre head.
CSME12 Metric/Inch Set:
Full set including 300mm/12” rule, protractor, square and centre head.
Attribute | Value |
---|---|
Additional Features | Centrally Mounted Protractor Vial Allows Unrestricted Viewing Clipped Corner on Rule to Maximise Capability Fully Hardened and Ground Datum Faces to Resist Wear Fully Hardened and Tempered Precision Rules with Deeply Etched Graduations on Both Sides for Ease of Reading and Long Life |
Brand | Moore & Wright |
EAN | 5051102055523 |
ECLASS Code | 21170390 |
Head Type | N/A |
Includes | Centre Head Protractor Head Rule Square Head |
MFR Part No. | CSME12 |
Number of Pieces | 4 |
Size | 300 |
Surface Finish | Satin Chrome |
System of Measurement | Imperial Metric |
Type | Combination Set |
UNSPSC Code | 41111600 |