£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Rules & Heads for use in conjunction with Moore & Wright Combination Sets CSM300 Metric and CSME12 Metric/Inch. Satin chrome scale plate on protractor.
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102009038 |
ECLASS Code | 21170390 |
Head Material | Steel |
Head Type | Square Head |
MFR Part No. | CSSH |
Number of Pieces | 1 |
System of Measurement | Imperial Metric |
Type | Spare Set Square Head |
UNSPSC Code | 41111600 |