£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Spares:
Screw Assembly
Vial Assembly
Attribute | Value |
---|---|
Additional Features | Spares to suit Oxford Combination Set OXD-330-3850K |
Brand | Oxford |
EAN | 5036140241916 |
ECLASS Code | 21170390 |
Includes | Spare Part Only |
Number of Pieces | 1 |
System of Measurement | Metric |
Type | Vial Assembly |
UNSPSC Code | 41111600 |