£22.39
Ex VAT
£26.87
Inc VAT
Product Details
Product Specification
Stainless steel depth gauge attachment for use with 150 and 200mm (6" and 8") depth gauges. 16mm vernier recess width with knurled locking nut.
Attribute | Value |
---|---|
Additional Features | 16mm vernier recess width for use with 150 and 200mm (6" and 8") depth gauges Knurled locking nut |
Brand | Oxford |
EAN | 5036140293298 |
ECLASS Code | 21170307 |
System of Measurement | N/A |
UNSPSC Code | 41111600 |
Weight | 45g |