£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Digital depth gauge 0-150mm/0-6in. for easy handling with measurements in mm/inch. This depth gauge is for external readings.
Features and Benefits
• Large digital display for easy reading
• Fitted with a thumb wheel for greater accuracy
• Zero set at any point
Attribute | Value |
---|---|
Accuracy | ±0.03mm |
Additional Features | Thumb wheel |
Brand | Oxford |
EAN | 5036140469303 |
ECLASS Code | 21170307 |
Measurement Range | 0 - 150mm |
Product Type | Digital Depth Gauge |
Resolution | 0.01mm |
Standards Met | DIN EN ISO 13385-1 2020. |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111600 |