£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Discover precision at its finest with Moore & Wright Digitronic Depth Gauges, offering top-notch quality in digital depth calipers. Boasting a large digital display with an impressive 7.5mm character height, these gauges redefine accuracy and readability. Whether you're measuring depths in woodworking, metalworking, or any other precise applications, the Digitronic Depth Gauges from Moore & Wright provide unparalleled performance. The user-friendly digital display ensures quick and precise readings, while the high-quality construction guarantees durability for long-term use. Elevate your measurement accuracy with Moore & Wright Digitronic Depth Gauges, where cutting-edge technology meets top-tier craftsmanship.
Features and Benefits
• Accuracy: 0.02mm
• Repeatability: 0.01mm
• Functions: mm/inch conversion, on/off, data-output, zero-setting, battery low indication
Attribute | Value |
---|---|
Accuracy | 0.02mm |
Additional Features | Ground Micro-Lapped Measuring Surfaces with Hook (H) or Without Hook (B) Zero-Setting, Battery Low Indication |
Base Size | 150mm |
Brand | Moore & Wright |
EAN | 5051102020033 |
ECLASS Code | 21170307 |
Measurement Range | 0 - 300mm |
MFR Part No. | MW170-30DB |
Product Type | Digital Depth Gauge |
Resolution | 0.01mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111600 |