£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
A multi-revolution dial indicator suited to general measurement applications.
The jewelled movement provides lowest friction and stiction for smooth and precise operation.
Dial Indicator.
Range 5mm.
Graduation 0.005mm.
Scale 0-50.
Bezel Dia 57mm.
Attribute | Value |
---|---|
Accuracy | +/-12mm |
Brand | Mitutoyo |
Dial Diameter | 57mm |
EAN | 4946368423579 |
ECLASS Code | 21170308 |
Material | Stainless Steel |
Resistance Features | Chemical Resistant Oil Resistant Water-resistant Wear Resistant |
Resolution | 0.005mm |
UNSPSC Code | 41111600 |