£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Dial face inclined to the workpiece surface to ensure good visual accessibility also incorporates a rear swivel spigot which enables centring without additional attachments. Dovetail clamping sides top and bottom. Automatic reversal movement. Dial swivels through 180° of arc and rotates for zero setting, hands travel in one direction. Jewelled with lever pivots mounted on ball bearings. 4mm (metric) or 1/4” (inch) diameter spigot.
Attribute | Value |
---|---|
Brand | Verdict |
Dial Diameter | 35mm |
ECLASS Code | 21170308 |
MFR Part No. | 01/3032 |
Reading | 0-40-0 |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |