£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
28mm/0.01mm/0-0.4-0 scale. Rotating dial. Bi-directional measuring with automatic reversal. Patented shock absorber system. Insensitive to magnetic fields. Full metal construction giving exceptional robustness. Monobloc housing with three dovetail attachments. Jewelled movement with seven rubies.
Attribute | Value |
---|---|
Accuracy | 3mm |
Brand | Tesa |
Dial Diameter | 28mm |
EAN | 7630041110456 |
ECLASS Code | 21170308 |
Measuring Range | 0.8mm |
MFR Part No. | 01810005 |
Reading | 0-0.4-0 |
Resistance Features | Anti-magnetic |
Resolution | 0.01mm |
Standards Met | DIN 2270 |
Travel | 0.8mm |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |