£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Verdict |
Contents | Body Clamp Two Contact Points Universal Holder |
ECLASS Code | 21170308 |
MFR Part No. | 05/2001 |
Reading | 0-15-0 |
Resolution | 0.01mm |
Travel | 0.5mm |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |