£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
These high-performing, jewelled dial test indicators are accurate, robust and easy to use. They facilitate clamping by means of dovetail or end spigot. The dial rotates for zero setting. Fitted with a pear shaped contact point. They feature automatic reversal movement.
Features and Benefits
• Clamping facilities by means of dovetail or end spigot
• Dial rotates for zero setting
• Automatic reversal movement
• Hand travels in one direction
• Swivel spigot incorporated in body
Typical Applications
• Mechanical
• Industrial
Attribute | Value |
---|---|
Brand | Verdict |
Dial Diameter | 36mm |
ECLASS Code | 21170308 |
Graduations | 0.1mm |
Measuring Range | 0.44mm |
MFR Part No. | 08/3001 |
Reading | 0-10-0 0.22-0-0.22 |
Resolution | 0.01mm |
Travel | 0.44mm |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |