£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Series 3 with Spindle Cap & Rev. Counter
Limit hands, large size with back lug on centre. Ideal for greater viewing distances as dial is easier to read.
Attribute | Value |
---|---|
Accuracy | +/-6mm |
Brand | Mitutoyo |
Dial Diameter | 78mm |
EAN | 4946368524917 |
ECLASS Code | 21170308 |
Includes | Limit Hands and a Bezel Clamp |
MFR Part No. | 3109F |
Reading | 0-100 |
Resistance Features | Shockproof |
Resolution | 0.001mm |
Travel | 1mm |
UNSPSC Code | 41111600 |
Weight | 245g |