£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
39mm Diameter Face
Large dial face for easy reading with the installed 2mm (.08") diameter point carbide tipped. These indicators are ruggedly housed within a satin chrome finished case. Bezel and dial are adjustable for easy zero setting with fully jewelled movements. Automatic reversible contact point is adjustable through 240°. The precision miniature pivot bearings give a frictionless movement of the contact point. One piece bezel of crystal design ensures resistance to water and dust.
Clock Only
Attribute | Value |
---|---|
Brand | Mitutoyo |
Contents | Clamping Shaft ø3/8" |
Dial Diameter | 40mm |
EAN | 4946368676326 |
ECLASS Code | 21170308 |
MFR Part No. | 513-403-10T |
Reading | 0-40-0 |
Resistance Features | Anti-magnetic Scratch-resistant Water-resistant |
Type | Lever Indicator |
UNSPSC Code | 41111600 |
Weight | 40g |