SKU:
MIT3254779P
MPN:
513-409-10T
£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Features and benefits:
-Jeweled bearings, Glare-free crystal with scratch-resistant coating
-Water and dust resistant
-No-clutch structure
-Centered, bi-directional action for automatic reversal of measuring direction
-Rotatable scale for easy zero setting
-Jewelled bearings and precision gears and pinions for smooth, accurate movement and quick response
Attribute | Value |
---|---|
Brand | Mitutoyo |
Contents | Dial Only |
EAN | 4946368676623 |
ECLASS Code | 21170308 |
MFR Part No. | 513-409-10T |
Reading | 0-15-0 |
Resistance Features | Dust-resistance Water-resistant |
Type | Lever Indicator |
UNSPSC Code | 41111600 |