£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
58mm (2 1/4”) Diameter Dial FM/FI Series
Precision plunger dial indicators are suitable for various applications in the workshop or inspection department. All units are supplied with 8mm stems, 3mm diameter carbide ball anvil and standard offset lug backplate.
Accuracy: resolution down to 0.001mm. Calibration certificate supplied with all indicators reading better than 0.1mm.
Attribute | Value |
---|---|
Brand | Baty |
Dial Diameter | 58mm |
EAN | 5051102225360 |
ECLASS Code | 21170308 |
Material | Brass |
MFR Part No. | FM-3 |
Reading | 0-100 |
Resolution | 0.01mm |
Travel | 25mm |
UNSPSC Code | 41111600 |
Weight | 222g |