£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The Baty HL series of lever type dial test indicators are top quality, Swiss-made precision instruments. Low inertia jewelled movements and rugged construction make them suitable for universal applications in the workshop and inspection.
HL Series
High sensitivity, repeatability and accuracy. Meet or exceed BS, DIN, Federal and other national standards. Anti-magnetic.
Automatic reverse action stylus - hand always rotates clockwise.
Adjustable bezel and hand for zeroing. Rugged, satin chrome finished body. Three dovetail mountings, top, back and front. Fully jewelled and geared movement. Precision ball bearing mounted, interchangeable carbide point swivels through 240°.
Baty HL indicators are supplied with: 2mm diameter contact point - fitted, contact point key, Dovetail stems 911 and 914 and tough plastic case.
Attribute | Value |
---|---|
Brand | Baty |
EAN | 5051102225414 |
ECLASS Code | 21170308 |
MFR Part No. | HL-8 |
Reading | 0-4-0 |
UNSPSC Code | 41111600 |