£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Easy Read Dial Gauges and DTI's are designed for countless applications and available in two basic styles. With shockproof mechanisms and clear, 'Easy Read' dial for zero setting. All models are operational in both directions. Supplied in fitted cases with accessories storage space.
Features and Benefits
• Shockproof mechanisms for stability and durability
• 'Easy Read' dial for convenience
• Durable matt finish chromed housing and black oxidised limit hand
• Fitted with 1/4" inside diameter centre back lug and 5/16" diameter stem
• Fitted case for easy storage and portability
Attribute | Value |
---|---|
Brand | Kennedy |
Dial Diameter | 58mm |
EAN | 5036140106710 |
ECLASS Code | 21170308 |
Reading | 0-100 |
Resistance Features | shockproof mechanisms |
UNSPSC Code | 41111600 |
Weight | 440g |